AmScope IQCREW Premium 85+ Piece Microscope, Color Camera, Software Kit with 48 Prepared Slide Set
Write a Review
|
Questions & Answers (0)
Product Description
New from IQCrew by AmScope – the first combination microscope and digital camera kit specifically designed to improve a child's science and computer skills at the same time. The kit includes our exclusive patent pending software that lets your child connect their microscope to a computer and edit live images of specimens being viewed in seconds!
View specimens either directly through the high-quality eyepiece or on a PC or MAC by removing the eyepiece, inserting the full color digital camera into the eyepiece tube and then connecting to a computer. Our kid's friendly software is intuitive and easy for children (and parents) of all ages to use!
This premium microscope and camera kit – an IQCrew by AmScope exclusive - includes over 85 pieces and comes with a rugged ABS plastic storage kit. From blank and prepared slides, to tools, vials and even experiments – this kit comes with everything your child needs to get started learning about microscopes and the world of microscopy. The upgraded all-metal frame microscope has high quality optics to make viewing easy for your child and with multiple magnifications, two light sources and color filters your child can view all types of specimens with this one microscope.
The easily downloadable software – designed by engineers and teachers – has many great features:
Interactive interface explaining the different parts of compound and stereo microscopes and their functions
Easy-to-follow instructions on how to make different types of specimen slides
A sample library of professional images of plants, insects and animals
A library to store new images in
An image editor that lets your child view and edit the exact image from their microscope. With the editing tools, your child can put notes on an image, crop it, add fun stamps or arrows to it and best of all select all or part of the image to save, send to a relative or friend or even include in a school report.
'The World of the Microscope' book will help your child learn all about microscopes and their history and give them many fun and educational experiments to perform. This easy toread and understand book is the perfect companion to our Premium Microscope and Camera Kit. From observing insects, to plants and crystals, the experiments in this book will add structure to your child's use of this microscope kit. What better way to help your child learn about the microscopic world and improve their reading and comprehension skills at the same time.
IQCREW develops products that enhance and support cognitive development. From IQCREW's Early Explorer Series, this deluxe microscope kit and accessories makes learning simple and fun. It supports a STEM educational experience where science, technology, engineering and mathematics are combined in an interdisciplinary approach. Microscopes are an essential tool of any laboratory and this kit is an easy way for your child to view specimens at the microscopic level.
What's in the box?
All Metal Microscope
ABS Case
Shrimp Hatchery
Graduated Vile
Collection Vials with Lids
Micro-slicer
Petri Dish
20X eyepiece
Plastic Tweezers
Eosin Dye
Sea Salt
Gum Media
Brine Shrimp Eggs
AA Batteries (2 pieces)
Stirring Rod
Needle Point
Plastic Scalpel
Replacement Bulb
Slide Covers (Set)
Cover Slips (Set)
Prepared Slides (Set)
Blank Slides (Set)
Magnifier
Straw
Eyepiece Camera
Mini USB Cable
Product Manual with Experiments
Camera Quick Install Guide
Camera Quick Install Guide
48-Piece Color-Coded Prepared Slides
*Actual magnifications may vary
View specimens either directly through the high-quality eyepiece or on a PC or MAC by removing the eyepiece, inserting the full color digital camera into the eyepiece tube and then connecting to a computer. Our kid's friendly software is intuitive and easy for children (and parents) of all ages to use!
This premium microscope and camera kit – an IQCrew by AmScope exclusive - includes over 85 pieces and comes with a rugged ABS plastic storage kit. From blank and prepared slides, to tools, vials and even experiments – this kit comes with everything your child needs to get started learning about microscopes and the world of microscopy. The upgraded all-metal frame microscope has high quality optics to make viewing easy for your child and with multiple magnifications, two light sources and color filters your child can view all types of specimens with this one microscope.
The easily downloadable software – designed by engineers and teachers – has many great features:
Interactive interface explaining the different parts of compound and stereo microscopes and their functions
Easy-to-follow instructions on how to make different types of specimen slides
A sample library of professional images of plants, insects and animals
A library to store new images in
An image editor that lets your child view and edit the exact image from their microscope. With the editing tools, your child can put notes on an image, crop it, add fun stamps or arrows to it and best of all select all or part of the image to save, send to a relative or friend or even include in a school report.
'The World of the Microscope' book will help your child learn all about microscopes and their history and give them many fun and educational experiments to perform. This easy toread and understand book is the perfect companion to our Premium Microscope and Camera Kit. From observing insects, to plants and crystals, the experiments in this book will add structure to your child's use of this microscope kit. What better way to help your child learn about the microscopic world and improve their reading and comprehension skills at the same time.
IQCREW develops products that enhance and support cognitive development. From IQCREW's Early Explorer Series, this deluxe microscope kit and accessories makes learning simple and fun. It supports a STEM educational experience where science, technology, engineering and mathematics are combined in an interdisciplinary approach. Microscopes are an essential tool of any laboratory and this kit is an easy way for your child to view specimens at the microscopic level.
What's in the box?
All Metal Microscope
ABS Case
Shrimp Hatchery
Graduated Vile
Collection Vials with Lids
Micro-slicer
Petri Dish
20X eyepiece
Plastic Tweezers
Eosin Dye
Sea Salt
Gum Media
Brine Shrimp Eggs
AA Batteries (2 pieces)
Stirring Rod
Needle Point
Plastic Scalpel
Replacement Bulb
Slide Covers (Set)
Cover Slips (Set)
Prepared Slides (Set)
Blank Slides (Set)
Magnifier
Straw
Eyepiece Camera
Mini USB Cable
Product Manual with Experiments
Camera Quick Install Guide
Camera Quick Install Guide
48-Piece Color-Coded Prepared Slides
*Actual magnifications may vary
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 4-1/2 in |
| Height | 13 in |
| Weight | 5 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M40 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Microscope Software Kit |
| Magnification Range | 120X - 1200X |
| Package Quantity | 1 |
| Manufacturers Part Number | M40-4P12X1 |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |