Adrian's Safety Solutions Modular Safety Netting For 144" Bay, Standard Attachment, 4.40 lbs., Black
Write a Review
|
Questions & Answers (0)
Product Description
You can safeguard your inventory, walkways, and work areas with modular pallet rack safety netting by preventing loose objects from falling out of your storage bays. Because the Modular Safety Netting was created to allow for the overlapping or "shingling" of numerous nets, you can quickly and effectively protect any space right out of the box.
Each net attaches at the four corners with standard attachment style that fits teardrop or slotted upright styles. Optional Add-On Anchor Attachments are available:
PRICE
$130.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 0.25 in |
| Height | 60 in |
| Weight Capacity | 1600 lbs |
| Load Rating | 1600 BreakStrength lbs |
Product Details
| Type | Safety Netting |
| Color | Black |
| For Use With | 144" Bay |
| Material | Polyester |
| Manufacturers Part Number | BN-MSN-143.5 |
| Brand | Adrians Safety Solutions |
| Mesh Size | 5cm X 5cm Knotless Mesh (1.97 X 197) in |
Warranty
| Warranty | Lifetime Limited |