Hoffman AS1032B Screw Pkg, Rack P, Qty 20, #10-32x.75, Steel/Black
Write a Review
Questions & Answers (0)
Screws attach rack panels and rack-mounted equipment to rack-mounting angles.
Specifications
Product Details
| Manufacturers Part Number | AS1032B |
| Material | Steel |
| Description | 10-32 X 5/8 In. Combo Head |
| Color | Black |
| Brand | Hoffman |
Related Products
Features: Containment System Components Complete turnkey kits include rails, premade corners, liner, liner clips, pillows and socks appropriate for your installation, masonry drill, fasteners, silicone caulk, leak detecting spray with color indicator Two rail systems available - PVC or Stainless Steel, depending on your specifications and code requirements Designed for UPS, switchgear, telecommunication, and utility battery applications Ideal for wet leadacid batteries, VRLA batteries, battery cabinets and relay racks Complies with Uniform Fire Code (UC) article 64, Section 104.d and ...
Features: Containment System Components Complete turnkey kits include rails, premade corners, liner, liner clips, pillows and socks appropriate for your installation, masonry drill, fasteners, silicone caulk, leak detecting spray with color indicator Two rail systems available - PVC or Stainless Steel, depending on your specifications and code requirements Designed for UPS, switchgear, telecommunication, and utility battery applications Ideal for wet leadacid batteries, VRLA batteries, battery cabinets and relay racks Complies with Uniform Fire Code (UC) article 64, Section 104.d and ...
Provide a vertical change in direction. They are made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) tubular steel with a painted or plated finish. Cross members are welded on the inside (inside bends) or outside (outside bends) of the section. Connect to straight section with butt-splice kits. Designed for category 5e, 6, 6A and fiber optic cable.
Hoffman Z24208SS3PT, Replacement Dr W/3-Point Ltch, Type 4X, Fits 24x20, SS Type 304 Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive ...
Hoffman D19FVT912B Shelf, vented, tool-less, 900-1200mm deep, Steel/Black An easy-to-install tool-less vented 19-in. shelf. Mounts onto rack angles that have EIA-spaced square holes (.375 in.). Shelf slides open and provides a variable-sized, continuous surface for equipment. Back of shelf has oval cutouts for power and data cables. Accessory hole patterns at back of shelf fit small and large D-rings to help manage cable. Made of steel with a 150 lb. (68 kg) static load rating. Available with RAL 9005 black or RAL 7035 gray polyester powder coat finish.