Viper AS1050R Ride-On Scrubber, 420 Ah WET Batteries, 39" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
Exemplary runtime, powerful scrubbing capability, and optimized consumption levels make it an excellent choice for use in retail spaces, educational facilities, and other environments with floor space over 75,000 sq. ft.
PRICE
$27,609.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73-13/16 in |
| Height | 53 in |
| Pad Pressure | 110-198 lbs |
| Squeegee Width | 43-3/8 in |
| Cleaning Width | 39 in |
Product Details
| Battery Type | 420 Ah Wet |
| RPM | 240 rpm |
| Type | Ride-On Floor Scrubber |
| Horsepower | 2-1/8 HP |
| Solution Tank Capacity | 53 gal |
| Vacuum Motor | 0.8 HP |
| Color | Red/Black |
| Drive System | Traction Drive |
| Cleaning Capacity | 84,389 ft²/hr |
| Power Source | Battery |
| Number of Batteries | 4 |
| Manufacturers Part Number | AS1050R-420 |
| Recovery Tank Capacity | 53 gal |
| Batteries | 420 Ah Wet |
| Decibels | 72 |
| Brush Motor RPM | 240 rpm |
| Brand | Viper |
| Speed | 0 - 5 mph |
Warranty
| Warranty | 3 yr |