Karcher Side Broom For B 250 Scrubber
Write a Review
|
Questions & Answers (0)
Product Description
Side broom - for B 250 Ride On Battery Scrubber
PRICE
$385.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 16 in |
| Weight | 3 lbs |
Product Details
| Type | Side Broom |
| Material | Polyurethane |
| Color | Yellow |
| Manufacturers Part Number | 6.905-986.0 |
| For Use With | B 250 |
| Brand | Karcher |