Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812665

MPN #: 17925

ERB® AS4E3 Sun Shield For Americana® Full Brim Hat, White/Smoke - Pkg Qty 50

Product Description
Features:
  • Sun Shield provides additional UV protection for wearer
  • Opaque covering with see-through smoke colored Lexan™ front for overhead visibility
  • Model AS4E3 fits ERB® Safety's Americana® Vent Full Brim hat only
  • Sun Shield weighs less than 3 oz.
  • Made in USA


PRICE
$1,697.50  Sold in packages of 50 / $33.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

MaterialPlastic, Lexan
Package Quantity50
DescriptionAS4E3 Americana Vent Full Brim Sun Shield
ColorWhite/Smoke
SeriesAS4E3
Manufacturers Part Number17925
BrandERB Safety