Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812662

MPN #: 17972

ERB® AS5E Sun Shield For Omega II® Safety Helmet, White/Smoke - Pkg Qty 12

Product Description
Features:
  • Sun Shield provides additional UV protection to wearer with its opaque covering
  • The see-through smoke colored Lexan™ front allows for overhead visibility
  • Model AS5E only attaches to ERB® Safety's Omega II® Safety Helmet
  • Shield weighs less than 3 oz.
  • Made in USA


PRICE
$407.40  Sold in packages of 12 / $33.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

MaterialPlastic, Lexan
Package Quantity12
DescriptionAS5E Omega II Cap Sun Shield
ColorWhite/Smoke
SeriesAS5E
Manufacturers Part Number17972
BrandERB Safety