Viper AS530R Micro-Rider Scrubber, 130 Ah WET Batteries, 20" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
Mini ride-on scrubber dryer designed for large areas. An ideal choice for cleaning in hotels, bus and train stations, supermarkets, exhibition centers, shopping malls, schools and other institutions.
PRICE
$11,779.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Water Lift | 48 in |
| Cleaning Width | 20 in |
Product Details
| Battery Type | 130 Ah Wet |
| Type | Walk Behind Floor Scrubbers |
| Solution Tank Capacity | 19 gal |
| Vacuum Motor | 1/2 HP |
| Color | Red/Black |
| Drive System | Traction Drive |
| Cleaning Capacity | 32,560 ft²/hr |
| Power Source | Battery |
| Manufacturers Part Number | 56385072 |
| Recovery Tank Capacity | 19 gal |
| Batteries | 130 Ah Wet |
| Brand | Viper |
Warranty
| Warranty | 3 yr |