Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Commercial

Model # :WBB3133335

MPN #: 56104013

Nilfisk Advance SC1500™ 20D REV EcoFlex™ A150 OBC PH, 20" Cleaning Width

Product Description
Enhance cleaning productivity with our brand new stand-up automatic scrubber, the Advance SC1500™. Designed to deliver superior cleaning performance, the SC1500 stand-up scrubber provides a flexible, extremely maneuverable and compact solution for small to medium-sized areas. Plus, with a high-capacity tank and high scrub speed capabilities, the SC1500 covers more surface faster while maximizing your bottom line. To satisfy both daily and deep scrubbing applications, the SC1500 is available in a 20 inch disc model. Spend more time on the floor with the SC1500's large 12 gallon solution tank and low flow rate, which can provide up to 75 minutes of scrub time without refilling. Increased down pressure at 75 pounds enables one pass cleaning for efficient cleaning results. The SC1500 ensures consistent, reliable cleaning with solution flow rate control right at your fingertips. Select from low, medium or high to match the job at hand without stopping the machine. This not only minimizes chemical and water waste but also reduces time spent on dump and refills. For simple operation, all scrubbing parameters-detergent strength, brush pressure, solution flow and vacuum-are all controlled with a single button and are clearly displayed on the easy-to-read, LCD graphical display. Clean green and still meet the highest expectations for clean floors with the standard, onboard EcoFlex System™. The EcoFlex System controls the consumption of water, detergent and energy so effectively that real savings can be gained without compromising performance. With a single button, effortlessly switch between water-only cleaning or select from weak to strong cleaning intensities to match cleaning performance to the soil on the floor and the required level of clean. More soil? No problem. Activate the "burst of power" for extra cleaning performance and easily return to the original settings for minimum usage of water, detergent and power.

Features:
  • Simple, intuitive controls minimize operator training
  • Safety dead-man switch and GO pedal provides easy-to-control operation
  • Quite mode for daytime cleaning and cleaning of noise-sensitive areas
  • EcoFlex™ onboard detergent system provides flexible cleaning performance
  • Large recovery tank opening, complete draining and smooth interior for easy cleaning


PRICE
$15,055.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-1/2 in
Width24 in
Height52-1/2 in
Weight645 lbs
Cleaning Width20 in
Pad Pressure51/75 lbs
Squeegee Width26-1/2 in

Product Details

Assembly RequiredNo
Solution Tank Capacity12 gal
Cleaning Capacity26,400 ft²/hr
Power SourceBattery
Wattage2250 W
Manufacturers Part Number56104013
Recovery Tank Capacity12.5 gal
Speed2.6/3 mph
BrandAdvance Commercial
Battery Type150 Ah Maintenance-Free AGM 2 (12 V)
RPM2250 rpm
TypeStand-On Automatic Battery Floor Scrubber
Horsepower0.66 HP
Vacuum Motor0.66 hp HP
ColorGray
Drive SystemTraction Drive
Voltage12 V
Batteries150 Ah Maint free AGM 2 (12V)
Decibels63
Brush Motor RPM2250 rpm

Warranty

Warranty3 Years Parts, 3 Years Labor yr

Compliance & Certifications

CertificationsETL, NFSI, CSA