- Tennant 1510
- Tennant 1610
- Minuteman 200TD Floor Scrubber (Traction Drive)
- Minuteman 200X Floor Scrubber (Brush Drive)
- Minuteman 200X Floor Scrubber (Traction Drive)
- Minuteman 240TD Floor Scrubber Battery (Traction Drive)
- Minuteman 240X Floor Scrubber
- Minuteman 260 Traction Drive-Brush Driven
- Minuteman 260, 265 Floor Scrubber (Traction, Brush Driven)
- Minuteman 340
- Tennant 5400
- Tennant 5500, 5520
- Tennant 5540, 5560
- Viper AS710R
- Viper AS850R
- Nilfisk/Advance Convertamatic
- Clarke Encore S20, L20
- Clarke Encore S2426, L2426, S2426 OBC, L2426 OBC
- Minuteman ES260 Floor Scrubber (Traction, Brush Driven)
- Minuteman ES320 Floor Scrubber Traction Driven
- Viper Fang 24T
- Viper Fang 26T
- Viper Fang 28T
- Nilfisk/Advance Hydro-Retriever 2800
- Factory Cat Minimag
- Nilfisk/Advance Scrubtec R6
- Nobles Speed Scrub 2100HD
- Nobles Speed Scrub 2401, 2601
- Nobles Speed Scrub 2701
- Nobles Speed Scrub 2701, 3301
- Nobles Speed Scrub 3301
- Nobles Speed Scrub 5
- Nobles Strive
- Tennant T5
- Tennant T5e (SN 10000000-20000000)
- Nacecare TTV4555
- Nacecare TTV4555-100T, TTB6055-100T, TTB6055-100, TTB1620-100, TTB1620-100T
- Clarke Vision 17B, 17BT
- Clarke Vision 20B, 20BT
- Clarke Vision 21i , Vision V
- NSS Wrangler 2016 AE, AB, DB
- NSS Wrangler 24
- NSS Wrangler 26-VS
- NSS Wrangler 2616DB
- NSS Wrangler 2625DB
Replacement Vac Motor For Alto/Clarke 51049A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
Product Details
| Style | Vac Motor : IVM |
| Manufacturers Part Number | GVM024001C |
| Voltage | 24 V |
| Part Type | Vac Motor |
| Brand | Gofer Parts |