- Headgear fits into helmet accessory slots of all ERB® Safety cap style hard hats: Liberty®, Americana® and Omega II®
- Dielectric face shield carrier has adjustable tension for raising shield when not in use
- Meets ANSI Z87.1 - Impact when paired with 8150 clear polycarbonate face shield
ERB® E15 Plastic Face Shield Carrier For Omega II®, Americana® & Liberty Caps, Black - Pkg Qty 80
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$820.00 Sold in packages of 80 / $10.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Plastic |
| Package Quantity | 80 |
| Description | E15 Plastic Face Shield Carrier for Omega II, Americana & Liberty Caps |
| Color | Black |
| Series | E15 |
| Manufacturers Part Number | 15161 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 - Impact when paired with 8150 clear polycarbonate face shield |