Hi-Run Boat Trailer Assembly 5.70-8 4PR SU02 & 8X3.75 5-4.5 White
Write a Review
|
Questions & Answers (0)
Product Description
Used high-intensity matrix design, self-cleaning nature, wear-resista; Good capability of defense against sideslip
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 715 lbs |
| Weight | 13.3 lbs |
| Tire Size | 5.70-8 in |
| Wheel Diameter | 18.1 in |
| Tread Depth (X/32) | 6.9 |
| Rim Size | 8 x 3.75 in |
Product Details
| Assembly Required | No |
| Type | Tire & Rim |
| Color | Black |
| Max PSI | 50 psi |
| Tread Design | SU02 |
| Style | Trailer |
| Ply Rating | 4 Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | ASB1043 |
| Tire Type | Trailer Tire Assembly |
| Brand | Hi-Run |
Warranty
| Warranty | 2 yr |