Martin Wheel Plastic Deck Wheel PL638-JD - 6 x 1-3/8 - 1-3/8" Offset Hub - 1/2" Bushing
Write a Review
|
Questions & Answers (0)
Product Description
Martin Wheel Plastic Deck Wheel PL638-JD - 6X1-3/8 - 1-3/8" Offset Hub - 1/2" Bushing
This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This plastic deck wheel is an ideal replacement for John Deere #AM32639 (item number is for reference only as an aid to identify specific parts). All Martin Wheel OEM Replacement wheels are produced to meet manufacturers' specifications. 6X1-3/8" Plastic Deck Wheel, Bore: 1/2" Bushing |Hub Length: 1-3/8" Offset. 50 lbs capacity.
This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This plastic deck wheel is an ideal replacement for John Deere #AM32639 (item number is for reference only as an aid to identify specific parts). All Martin Wheel OEM Replacement wheels are produced to meet manufacturers' specifications. 6X1-3/8" Plastic Deck Wheel, Bore: 1/2" Bushing |Hub Length: 1-3/8" Offset. 50 lbs capacity.
PRICE
$20.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 50 lbs |
| Weight | 0.8 lbs |
| Tire Size | 6 x 1-3/8 in |
| Wheel Diameter | 6 in |
| Bearing Size | 1/2 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Series | PL638-JD |
| Tread Design | Smooth |
| Style | Lawn and Garden / Utility |
| Material | Plastic |
| Hub Type | 1.375" Offset |
| Package Quantity | 1 |
| Manufacturers Part Number | PL638-JD |
| Tire Type | Plastic Deck Wheel |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |