Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB1121742

MPN #: 405-4SM-I

Martin Wheel Kenda 405-4SM-I Smooth Tire - 11 x 4.00-5 - 4 Ply Rating

Product Description
Kenda's K404LG Smooth tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique smooth tread design allows sharp turning without scalping the turf. Offers superior sidewall stability and features a wide contact patch. 4 ply rating; 325 lbs. load capacity. Tubeless.

PRICE
$36.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight Capacity320 lbs
Weight4 lbs
Tire Size11 x 4.00-5 in
Wheel Diameter10.9 in

Product Details

Max PSI46 psi
Tread DesignSmooth
Ply Rating4 Ply
Fits Rim Size5 x 3
MaterialBias Ply
Caster IndexCaster Wheels
Manufacturers Part Number405-4SM-I
Tire TypeSmooth Tire
BrandMartin Wheel