Hi-Run Golf Tire Assembly 18X8.5-8 4PR SU15 & 8X7 4-4.0 White Solid
Write a Review
|
Questions & Answers (0)
Product Description
For golf cars, the treadpattern, rubber compound, and tire construction provide maxiumu durability and ride comfort on hard surface paths
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 815 lbs |
| Weight | 15 lbs |
| Tire Size | 18 x 8.5-8 in |
| Wheel Diameter | 18 in |
| Tread Depth (X/32) | 7.6 |
| Rim Size | 8 x 7 4-4.0 in |
Product Details
| Assembly Required | No |
| Type | GOLF ASSEMBLY |
| Color | Black |
| Max PSI | 22 psi |
| Tread Design | SU15 |
| Style | Golf |
| Ply Rating | 4 Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | ASB1029 |
| Tire Type | Golf Tire Assembly |
| Brand | Hi-Run |
Warranty
| Warranty | 2 yr |