Martin Wheel 205/65-10 (20.5 x 850-10) LRC Trailer Tire
Write a Review
|
Questions & Answers (0)
Product Description
Loadstar trailer tire is designed for improved handling and ride characteristics. Exceeds DOT requirements for performance you can depend on.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8.4 in |
| Weight Capacity | 1100 lbs |
| Weight | 17 lbs |
| Tire Size | 205/65-10 in |
| Wheel Diameter | 20.5 in |
Product Details
| Type | Tire |
| Tire Code Rating | TL |
| Max PSI | 50 psi |
| Tread Design | Highway |
| Load Range | LRC psi |
| Ply Rating | 6 Ply |
| Fits Rim Size | 10 x 6 |
| Material | Rubber |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 25610C-I |
| Tire Type | Trailer Tire |
| Brand | Martin Wheel |