Hi-Run Lawn/Garden Tire Assembly 15X6.00-6 4PR SU12 GRY White Solid Wheel Zerk Metal Bushing 3/4"ID
Write a Review
|
Questions & Answers (0)
Product Description
Flat profile and chevron tread provide excellent traction; Square shoulder design excellent for use on residential riding lawn movers
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 480 lbs |
| Weight | 8 lbs |
| Tire Size | 15 x 6.00-6 in |
| Wheel Diameter | 15 in |
| Tread Depth (X/32) | 5.66 |
| Rim Size | 6 x 4.5 in |
Product Details
| Assembly Required | No |
| Type | Assembly |
| Color | Black |
| Max PSI | 28 psi |
| Tread Design | SU12 |
| Style | Lawn & Garden |
| Ply Rating | 4 Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | ASB1180 |
| Tire Type | White Solid Wheel |
| Brand | Hi-Run |
Warranty
| Warranty | 2 yr |