Sutong Tire Resources CT1012 Wheelbarrow Tire 4.10/3.50-6 - 4 Ply - Sawtooth
Write a Review
|
Questions & Answers (0)
Product Description
Used for small industrial product applications. Hand trucks, industrial carts and pressure washers are examples of equipment that utilize these tires. The Sawtooth tread design offers smooth rolling performance. Non-highway service.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 3 lbs |
| Tire Size | 4.10/3.50-6 in |
| Wheel Diameter | 12.5 in |
| Side Wall | 3.7 in |
| Tread Depth (X/32) | 3.7 |
| Axle Size | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Tire |
| Color | Black |
| Series | Hi-Run |
| Max PSI | 24 psi |
| Tread Design | Sawtooth |
| Load Range | B psi |
| Style | Wheelbarrow |
| Ply Rating | 4 Ply |
| Material | Nylon |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | CT1012 |
| Tire Type | Wheelbarrow Tire & Wheel |
| Brand | Sutong Tire Resources |
Warranty
| Warranty | 1 yr |