Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Foundations

Model # :WBB2311682

MPN #: 5240259

Sova® Horizontal Baby Changing Table - Light Gray/Stainless, 5240259

Product Description
The Classic Recessed Mount Changing Station has a clean, neutral design that fits virtually all decors. The changing station body is made from a durable, easy-to-clean, high-density polyethylene, recessed inside a brushed 304 stainless steel frame. The heavy-duty steel-on-steel hinge provides increased strength and support for a load capacity of 250 lbs.

Features:
  • Made from durable, easy-to-clean, high-density polyethylene, which is inherently bacteria resistant
  • Includes a brushed 304 stainless steel frame
  • ADA Compliant when properly installed
  • 250 lb. load capacity
  • Heavy-duty steel-on-steel hinge provides increased strength with minimal deflection
  • Built-in Liner Dispensers
  • Composite safety strap sanitizes easily and adjusts with one hand
  • 5-year warranty
  • Includes all necessary mounting hardware (Recessed Mount requires site preparation)


PRICE
$649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38-1/4 in
Depth17-3/5 (Open), 1/2 (Closed) in
Height22 in
Weight43 lbs

Product Details

Assembly RequiredNo
TypeHorizontal Baby Changing Table
ColorGray
For Use With036-LCR OR 036-NWL
StyleBaby Changing Table - Recessed
Capacity250 lbs
MaterialStainless Steel/Polyethylene
DescriptionBaby Changing Table
Package Quantity1
Manufacturers Part Number5240259
BrandFoundations

Warranty

Warranty5 Year Limited

Compliance & Certifications

CertificationsANSI, ADA