Bobrick® AirCraft® Recessed Automatic Hand Dryer, 230V White
Write a Review
|
Questions & Answers (0)
Product Description
This 15-1/4"W x 4"D (from wall when installed) x 11-7/8"H dryer has automatic sensor that turns unit on when hands are placed under unit and turns off once hands are removed, saving energy and reducing dry time. Eliminates paper towel waste and related costs. Cast iron cover with white gloss finish for added strength. Operates at 208-240V, 9-10 Amp, 1900-2400 watts.
PRICE
$1,439.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 4 in |
| Height | 11-7/8 in |
Product Details
| Type | Automatic |
| Color | White |
| Amperage | 9-10 A |
| Hertz | 50/60 Hz |
| Style | AirCraft |
| Mounting Location | Recessed |
| Wattage | 1900-2400 W |
| Voltage | 208-240 V |
| Material | Cast Iron |
| Activation | Automatic |
| Description | Hand Dryer |
| Manufacturers Part Number | B-750 230V |
| Drying Style | Hands-Under |
| Brand | Bobrick |