Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WB641034

MPN #: 10-0135-2

ASI® ADA Recessed Turbo Tuff Hand Dryer, 240V - 10-0135-2

Product Description
Combining seamless construction and crisp design lines, this elegant collection provides strength, comfort, beauty and durability. Satin stainless steel. Vandal-resistant hand dryer is made of durable 18 gauge stainless steel cover with a satin finish and seamless design. Has a containment chamber which enables you to minimize water getting blown onto the wall below and makes clean up easier because water is in a controlled area instead of blowing everywhere. Universal voltage. Quick drying time of less than 15 seconds. Operates automatically using infrared sensor. Auto-resetting thermostat. Owner-adjustable air speed and air temperature. On/off heating options. Dryer automatically shuts off after time-out when user removes hands from sensor zone. ADA compliant.

See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth3-1/2 in
Height15-3/4 in
Weight16.8 lbs

Product Details

RPM16000-29000 rpm
TypeAutomatic
CFM42-60 CFM
ColorSatin
Amperage5.2 A
Hertz50/60 Hz
StyleTurbo Tuff
Mounting LocationRecessed
Wattage750-1000 W
Voltage208-240 V
MaterialStainless Steel
ActivationAutomatic
DescriptionADA-Recessed Turbo Tuff Dryer
Manufacturers Part Number10-0135-2
Drying StyleHands-Under
Drying Time15 Seconds Or Less
Decibels68.9-74.3
BrandAmerican Specialties