ASI® ADA Recessed Turbo Tuff Hand Dryer, 120V - 10-0135-1
Write a Review
|
Questions & Answers (0)
Product Description
Combining seamless construction and crisp design lines, this elegant collection provides strength, comfort, beauty and durability. Satin stainless steel. Vandal-resistant hand dryer is made of durable 20 gauge stainless steel cover with a satin finish and seamless design. Has a containment chamber which enables you to minimize water getting blown onto the wall below and makes clean up easier because water is in a controlled area instead of blowing everywhere. Universal voltage. Quick drying time of less than 15 seconds. Operates automatically using infrared sensor. Auto-resetting thermostat. Owner-adjustable air speed and air temperature. On/off heating options. Dryer automatically shuts off after time-out when user removes hands from sensor zone. ADA compliant.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 3-1/2 in |
| Height | 15-3/4 in |
| Weight | 16.8 lbs |
Product Details
| RPM | 16000-29000 rpm |
| Type | Automatic |
| CFM | 42-60 CFM |
| Color | Satin |
| Amperage | 10.4 A |
| Hertz | 50/60 Hz |
| Style | Turbo Tuff |
| Mounting Location | Recessed |
| Wattage | 840-1000 W |
| Voltage | 115-120 V |
| Material | Stainless Steel |
| Activation | Automatic |
| Description | ADA-Recessed Turbo Tuff Dryer |
| Manufacturers Part Number | 10-0135-1 |
| Drying Style | Hands-Under |
| Drying Time | 15 Seconds Or Less |
| Decibels | 68.9-74.3 |
| Brand | American Specialties |