Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmer Fixture

Model # :WB240998

MPN #: HD095009

BluStorm® Automatic Hand Dryer, Black/Gray Steel, 120V

Product Description
Automatic Hand Dryer Offers 95% Cost Savings Over Paper Towels.

Dries hands in less than 10-15 seconds using a max 58 CFM air flow and 19,000 LFM air speed. One-piece stainless steel finish includes 2 vandal-proof lock screws and key wrench. Power cuts off automatically in case of irregular use over 60 seconds. Automatic hand dryer features a blue light with infrared automatic circuit that helps maximize drying efficiency. Includes wall mount plate and instructions. 120V, 50/60 Hz, 1,600 watts. US Green Building Council Member. 5 Year Limited Warranty.

PRICE
$469.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/10 in
Depth7-2/5 in
Height11-1/10 in

Product Details

TypeAutomatic
CFM58 CFM
ColorGray
Amperage12.5 A
Hertz50/60 Hz
StyleBluStorm
Mounting LocationWall
Wattage1600 W
Voltage120 V
MaterialStainless Steel
ActivationAutomatic
DescriptionAutomatic Hand Dryer
Manufacturers Part NumberHD095009
Drying StyleHands-Under
Drying Time10 - 15 Seconds
Decibels77
BrandPalmer Fixture