ASI® Plastic Toddler Safety Seat - 10-9020
Write a Review
|
Questions & Answers (0)
Product Description
This solid plastic seat, mounted on the inside of the toilet partition, either on the door or panel, allows a parent to take a toddler into the stall with them. No parts of the operating mechanism shall be accessible when unit is open or closed to provide a tamper-resistant and pinch proof user environment. Complies with 2010 ADA Accessibility Standards. Support a static load of 50 lbs. Light gray finish.
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 11-1/8 (Open), 5-1/2 (Closed) in |
| Height | 21-3/4 in |
| Weight Capacity | 50 lbs |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Toddler Safety Seat |
| Color | Gray |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Toddler Safety Seat |
| Manufacturers Part Number | 10-9020 |
| Brand | American Specialties |