Air Science® AST8-030 HEPA Filter, For DWS24 Downflow Workstation
Write a Review
|
Questions & Answers (0)
Product Description
HEPA filter for ductless fume hoods, dust and particulates. (Fits: DWS24 Downflow Workstation).
PRICE
$559.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 14 in |
| Height | 4 in |
Product Details
| Type | HEPA Filter |
| Material | Aluminum/Paper |
| Package Quantity | 1 |
| Description | HEPA Filter |
| Color | White |
| Manufacturers Part Number | AST8-030 |
| For Use With | Air Science DWS24 Downflow Workstation |
| Brand | Air Science |
Warranty
| Warranty | 1 yr |