Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Science

Model # :WBB2173517

MPN #: AP60H

Air Science® AP60H Horizontal Fume Box™ Ductless Enclosure, 21-1/4"W x 19-3/4"D x 12"H

Product Description
Fume Box™ ductless enclosures are designed to protect the user from chemicals, vapors or powders during low-volume chemical manipulations by effectively containing low concentrations of noxious fumes, vapors or powders. Low height makes it an ideal mini ductless fume hood to mount under wall cabinets and in other tight spaces. Fume Hood measures 21.25" wide. Filters sold separately.
  • AP60-001 GP Plus filter for organic and solvent vapors
  • AP60-012 AMM filter for amines and ammonia vapors
  • AP60-013 FOR filter for formaldehyde vapors
  • AP60-015 ACI Plus filter for inorganic acid vapors
  • AP60-030 HEPA filter for powders

    Fume Box Features & Benefits:
    • Low-profile, completely portable, no ductwork required
    • Compact size, easily positioned on shallow countertops or counters with overhanging wall cabinets
    • Clear viewing enclosure prevents chemical splash
    • Modular design permits multiple configurations


  • PRICE
    $1,425.00

    1
    1
    Ships in 35 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width21-1/4 in
    Depth19-3/4 in
    Height12 in
    Interior Height11 in
    Interior Depth12 in
    Interior Width21 in

    Product Details

    Velocity FPM100
    TypeDuctless Fume Hoods
    ColorWhite
    Hertz60 Hz
    Fan Typeebm-papst Centrifugal Fan
    Airflow DirectionCrossflow
    Airflow136 CFM
    Voltage120 V
    MaterialEpoxy-Coated Steel with Acrylic Panels
    DescriptionFume Box™ Ductless Enclosure
    Package Quantity1
    Manufacturers Part NumberAP60H
    BrandAir Science

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsISO 9001, UL/CSA 61010, CE Mark, OSHA, ANSI, RoHS