This Metal Man Welding Helmet is an upgrade from the Original Techno Skull Welding Helmet. The ATEC8735SGC features the same great looking graphics with upgraded lens features. This solar powered helmet uses CR2450 replacement batteries, with automatic power on and off feature. It features 4 arc sensors and an increased viewing area of 3-3/4" x 2-1/16". Adjust your shade control from 9 to 13 or put it in Grind mode to prevent darkening while grinding. Made to fit right, the 5-point adjustable head gear allows you to make it fit your way. With ANSI and CSA approval, the Metal Man ATEC8735SGC Auto-Darkening helmet is safe, functional, and attractive to users.
Metal Man® Professional Auto-Darkening Helmet With Grind Mode, 9-13 Var. Shade Control
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 3-3/4" x 2-1/16" |
Product Details
| Type | Welding Helmet |
| Color | Multi-Colored |
| Power Supply | Solar Power Supply w/ Replaceable CR2450 Batteries |
| Light State | Variable 9-13 |
| Grind Mode | Yes |
| Lens Speed | Switching Time - 1/25,000 second |
| Number of Arc Sensors | 4 |
| Material | Plastic |
| Shade Range | W9 to W13 |
| Manufacturers Part Number | ATEC8735SGC |
| Head Gear | 5-Point Adjustable |
| Adjustable Shade Range | Variable Shade Control - 9-13 |
| TIG Capabilities | Low Amp TIG to 5 Amp |
| Lens Quality | DIN Optics Rating - 1/1/1/2 |
| Brand | Metal Man |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ANSI & CSA Approved |