Replacement Auto Darkening Filter for WHAM30
Write a Review
|
Questions & Answers (0)
Product Description
Auto-darkening replacement filter for WHAM30 welding helmets. Meets ANSI/ISEA Z87.1-2020 + High Impact and CAN/CSA Z94.3-2020.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Welding Protection |
| Description | Darkening Filter |
| Color | Brown |
| Manufacturers Part Number | WRAM30 |
| Brand | Pyramex Safety |
Compliance & Certifications
| Certifications | CSA Z94.3 |
| Hard Hat ANSI Type | ANSI Z87.1 |
| Hard Hat ANSI Class | ANSI Z87.1 |