Sellstrom® S29911 290 Series Passive Welding Helmet, Fixed Front, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Sellstrom 290 series welding helmet is made from Super Tuff nylon which is lighter than fiberglass and extremely durable. Our Super Kool silver coated models shed spatter without burning and are 30 percent cooler than uncoated helmets. The patented Sel-Snap lens retention system provides easy loading of filter, cover, and protective plates with no gasket required. Extended crown provides greater overhead protection. Molded from the world's toughest thermoplastic resin. Extended crown provides greater overhead protection. Ideal for all welding applications. Easy filter replacement.
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 5-1/4" x 4-1/2" |
Product Details
| Type | Welding Helmet |
| Color | Silver |
| Series | 290 |
| Grind Mode | No |
| Material | Nylon |
| Welding Helmet Type | Passive |
| Lens Shade | 10 |
| Description | Passive Welding Helmet, Fixed Front |
| Package Quantity | 1 |
| Shade Range | W10 |
| Manufacturers Part Number | S29911 |
| Suspension | Ratchet |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + & CSA |