Hoffman EXE24208SS61, Zonex™ Atex- And Ice-Certified, 24.00X20.00X8.00, SS Type 316
Write a Review
|
Questions & Answers (0)
Product Description
ZONEX™ Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as Ice standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. Hoffman's ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications. Fabricated from Type 316 stainless steel. 3-mm thick individual welded-on top and bottom wall-mounting brackets. Increased safety: Ex e. Ice e certified.
PRICE
$3,469.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| J Dimension | 12 in |
| Dimension F | 3 in |
| Dimension Q | 5.75 in |
| A x B x C | 24 x 20 x 8 in |
| Dimension P | 17.5 in |
Product Details
| Type | 4X |
| Material | 316 Stainless steel |
| Description | ATEX- & Ice-Certified, Hinged Cover |
| Color | Silver |
| Number of Latches | 1 |
| Manufacturers Part Number | EXE24208SS61 |
| Brand | Hoffman |