Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB503234

MPN #: TBB610S

Adam Equipment TBB610S Triple Beam Balance 610g x 0.1g 6" Diameter Platform

Product Description
Adam Equipment TBB610S Triple Beam Balance 610g x 0.1g 6" Diameter Platform

The first triple beam designed specifically for educators Adam Equipment's TBB is the sturdiest choice for the classroom with a strong metal housing, stainless steel weighing pan, and a larger overall body than other triple beam balances. Tripod legs are not available on this model. Integral weigh-below hook allow you to do density and specific gravity determination through a table hole or other lifting method. Your TBB can be locked to the bench or table using the built-in security slot and an optional lock and cable. The Adam Assurance warranty covers all parts and labor with prompt reliable service for educators 5 years for TBB2610S and TBB2610T, and 3 years for TBB610S.

Features:

  • Built-in security slot
  • Large sturdy body
  • Stainless steel pan
  • Protractor, ruler and conversion chart
  • Built-in mass holder


PRICE
$142.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/16 in
Width20 in
Height6-5/16 in
Weight Capacity610 g
Weight6 lbs
Platform Width4-7/8 in
Readability0.1 g
Pan/Platform Size5-11/16" x 4-7/8"
Platform Length5-11/16 in
Unit of Measurementg

Product Details

TypeBeam Balance
DisplayGraduated Beam
ColorBlue
CalibrationExternal
MaterialCast Metal
DescriptionTriple Beam Balance
Manufacturers Part NumberTBB610S
BrandAdam Equipment

Warranty

Warranty3 yr