M-D Compression Weatherstrip W/Aluminum Stop Door Jamb Kit, 91850, White
|
Questions & Answers (0)
Product Description
M-D Building Products Compression Weatherstrip with Aluminum Stop Door Jamb Kit allows you to replace or retro-fit your door to accept kerf style door seals. It features an aluminum with foam and vinyl seal and is installed on the door stop. Slotted fastener holes ensure easy installation and adjustment. Fasteners included. 91850, White, (1)36" Piece for Door Top & (2)84" Pieces for Door Sides.
PRICE
$65.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 ft |
| Width | 36 in |
| Size | 36x84 in |
Product Details
| Finish | White |
| Includes | Set: 2 @ 84" & 1 @ 36" and screws |
| Material | Aluminum w/Foam & Vinyl |
| Description | Compression Weatherstrip W/Aluminum Stop Door Jamb Kit |
| Color | White |
| Manufacturers Part Number | 91850 |
| Brand | M-D Building Products |