Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146473

MPN #: PT6

Fantech PT6 Attic Thermostat, 60–120F, Surface Mount, 15A

Product Description
Make efficient use of your energy and optimize the power bill with an attic thermostat.

  • Adjustable temperature range: 60°–120° F (16°–49° C)
  • Galvanized steel housing
  • Wired for fast and easy installation
  • 15 amps
  • UL listed

The PT6 is designed to efficiently decrease attic heat and moisture, triggered by temperature changes. This not only ensures a stable temperature in the attic space but also enhances the overall performance of the forced air system. By employing this simple yet powerful control, homeowners can enjoy peace of mind while keeping their power bills at an optimal level. Upgrade to the PT6 attic thermostat for a smarter and more cost-effective approach to home energy management. Recommended setting of 95°F (35°C). This is a replacement to the FAT10 Attic thermostat.

PRICE
$119.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs

Product Details

Temperature Control Range60 to 120 °F
Voltage120 V
DescriptionAttic Thermostat, 60–120F, Surface Mount, 15A
ColorBlue
Manufacturers Part NumberPT6
Amperage22 A
BrandFantech

Warranty

Warranty1 yr