TPI Unit Mount Double Pole Thermostat For Unit Heaters T5102
Write a Review
|
Questions & Answers (0)
Product Description
Unit Mounted Thermostat
This Double Pole Unit Mounted Thermostat is for use with all Horizontal and Vertical Discharge Unit Heaters. Field installed, built-in thermostatic design. 25 amps at 120-277 volt operation. Temperature range of 45-90° F.
This Double Pole Unit Mounted Thermostat is for use with all Horizontal and Vertical Discharge Unit Heaters. Field installed, built-in thermostatic design. 25 amps at 120-277 volt operation. Temperature range of 45-90° F.
PRICE
$239.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Depth | 7 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Temperature Control Range | 45 to 90 °F |
| Voltage | 120/277 V |
| Package Quantity | 1 |
| Description | Unit Mount Double Pole Thermostat For Unit Heaters T5102 |
| Manufacturers Part Number | T5102 |
| For Use With | All Horizontal and Vertical Discharge Unit Heaters |
| Brand | TPI |