- The Remote Indoor Temperature Sensor is used to sense temperature remotely
- Used to sense temperature if the thermostat is installed in a poor temperature sensing location
- Small remote temperature sensor to match any room decor
- Easy to install and use
- Factory calibrated; no field calibration required
- Works with a maximum 200 foot wire run
Honeywell Remote Mount Wall Indoor Sensor C7189U1005, For VisionPro® 8000 Thermostat
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 3/4 in |
| Height | 2-1/4 in |
| Weight | 0.1 lbs |
Product Details
| Temperature Control Range | 45 to 88 °F |
| Type | Indoor Temperature Sensor |
| Color | White |
| For Use With | Remote Indoor Temperature Sensor for VisionPRO & VisionPRO IAQ Thermostats |
| Voltage | 24 V |
| Manufacturers Part Number | C7189U1005 |
| Temperature Operating Range | 45 to 88 °F |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |