Features:
- 6' length
- Features 3" square tubing legs
- Available with or without arm rests
- Horizontal powder coated metal slats
- Inground (S) or surface mount (SM)
Weights & Dimensions
| Length | 71 in |
| Width | 20 in |
| Height | 35-7/8 in |
| Seat Length | 71 in |
| Seat Width | 20 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Black |
| Material | Steel Slat |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | 81CS-HS6 |
| Mounting Style | In Ground |
| Collection | Richmond |
| Brand | UltraSite |
Warranty
| Warranty | 5 Years |