Features:
- 55 gallon capacity
- Only available in powder coat finish
- 1-1/2" x 1/4" flat steel strips
- Top and bottom rings are 1" pipe
- All MIG welded frame
- Portable and/or surface mount
- Flat Top Lid and liner included
Weights & Dimensions
| Height | 40-1/4 in |
Product Details
| Assembly Required | No |
| Type | Slatted Trash Can |
| Liner Material | Plastic |
| Color | Black |
| Lid Color Family | Black |
| Lid | Yes |
| Capacity | 55 gal |
| Lid Type | Flat Lid |
| Material | Steel |
| Manufacturers Part Number | AGD-55FT |
| Indoor/Outdoor | Outdoor |
| Collection | Augusta |
| Shape | Round |
| Brand | UltraSite |