Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




H&S Autoshot

Model # :WBB2694254

MPN #: HSW-7030

H&S Autoshot H&S Auto-Pro Welding Helmet - Pkg Qty 4

Product Description
H&S Autoshot introduces a professional auto-darkening welding helmet packed with premium features in the Auto-Pro helmet. This helmet features a best-in-class ADF lens (4.5" x 5.25") and 5-point adjustable headgear with sweatband for maximum performance and comfort. The helmet also offers adjustable grind/weld modes, large knobs for shade/sensitivity/delay settings, 4 auto-darkening sensors, solar + battery backup power, and includes storage bag. Manufacturer warranty: 2 year against manafacturer defect .

PRICE
$719.80  Sold in packages of 4 / $179.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Viewing Area3.94" x 2.36"

Product Details

Power SupplySolar Cell with 2x CR2450 Lithium battery backup
Grind ModeYes
Lens Speed.04ms
Country of OriginImport
Number of Arc Sensors4
Package Quantity4
Manufacturers Part NumberHSW-7030
Head Gear5-Point Adjustable
Adjustable Shade Range4 DIN grind; 9-13 DIN weld
TIG CapabilitiesYes down to 3 Amps
Lens Quality1/1/1/2
BrandH&S Autoshot

Compliance & Certifications

CertificationsANSI, CSA, AS/NZS & CE