Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641860

Global Industrial™ Auto Stand-On Floor Scrubber, 24" Cleaning Path

Product Description
✓ 24" cleaning path with a coverage rate of 31,700 sq. ft. per hour
✓ 180 RPM brush motor provides 154 lbs. of pad pressure for a deeper clean
✓ Runs for up to 4 hours on one charge

Quickly clean heavy-traffic areas with the Global Industrial™ Auto Stand-On Floor Scrubber. Built for efficiency, this scrubber has a 4-hour runtime and provides operators with a 24"W cleaning path with a coverage rate of 31,700 sq. ft. per hour. It is equipped with large-capacity tanks to minimize downtime, a 48" water lift, a 24V/500W vacuum motor, and a 47-1/2° turning radius for easy maneuverability. Designed with sensitive spaces in mind, this unit delivers superior grime removal while maintaining a low 67 decibel noise level, making it an ideal solution for hospitals, hotels, schools, and more. Limited 1-Year Warranty.

  • ETL and cETL-listed
  • 23-gallon solution & 26-gallon recovery tank
  • 47-1/2° turning radius ensures effective cleaning in tight areas
  • Corrosion and impact-resistant housing
  • PRICE
    $9,999.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length60-5/8 in
    Width27-7/8 in
    Height44-1/2 in
    Weight745 lbs
    Water Lift48 in
    Cleaning Width24 in
    Pad Pressure154 lbs
    Squeegee Width30-11/16 in
    Turning Radius47-1/2°

    Product Details

    Solution Tank Capacity23.78 gal
    Cleaning Capacity31,700 ft²/hr
    Power SourceBattery
    Wattage2050 W
    MaterialPlastic
    Manufacturers Part Number641860
    Recovery Tank Capacity26.5 gal gal
    Battery Run Time4 hr
    Speed4.4 mph
    BrandGlobal Industrial
    Battery Type6 V 250 Ah
    RPM150 rpm
    TypeStand-On Automatic Battery Floor Scrubber
    Vacuum Motor24V/500W
    ColorBlue/Gray
    Battery Recharge Time6 hr hr
    Drive SystemTraction Drive
    Voltage24 V
    Batteries6V*250AH
    Decibels67
    Brush Motor RPM180 rpm

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL/cETL