Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB261990

Global Industrial™ Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path

Product Description
✓ Cleaning coverage rate of 18,800 sq. ft. per hour
✓ Powered by a 1.6 peak horsepower motor that offers 180 RPM
✓ 82' L safety-yellow power cord with GFCI plug

Quickly clean heavy-traffic work areas with the Global Industrial™ Electric Walk-Behind Auto Floor Scrubber. Constructed from rotationally molded polyethylene, this scrubber has a 20" wide cleaning path for greater coverage in less time. This unit offers a Pad Assist feature that helps pull the machine forward by the friction of the scrub deck pad against the floor. Operators simply need to tilt the scrubber forward to allow the spinning pad to contact the floor. Corrosion- and impact-resistant, this scrubber is an ideal solution for warehouses, schools, hospitals, and more. Limited 1-Year Warranty.

  • ETL- and cETL-listed
  • Heavy-duty 30"W cast aluminum squeegee assembly for removing cleaning solution
  • 12-gallon solution and 15-gallon recovery tanks
  • Includes a set of squeegee blades and a pad driver
  • Scrub brush and floor pads sold separately
  • PRICE
    $1,999.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length46 in
    Width22 in
    Height38 in
    Weight209 lbs
    Water Lift113 in
    Cord Length82'
    Cleaning Width20 in
    Pad Pressure84 lbs
    Squeegee Width30 in

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity12 gal
    Cleaning Capacity18,800 ft²/hr
    Power SourceCorded
    Wattage750 W
    MaterialPlastic
    Manufacturers Part Number261990
    Recovery Tank Capacity15 gal
    BrandGlobal Industrial
    TypeWalk-Behind Corded Floor Scrubber
    Vacuum Motor1.6 HP
    ColorBlue
    Hertz60 Hz
    Motor Amps9.2 A
    Drive SystemPad Assist
    Voltage120 V
    BatteriesCorded
    Decibels68
    Brush Motor RPM180 rpm

    Compliance & Certifications

    CertificationsETL, cETL