Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641265

Global Industrial™ Auto Floor Scrubber With Traction Drive, 26" Cleaning Path

Product Description
✓ Provides 33,368 sq. ft. of cleaning coverage per hour
✓ Variable speed control transaxle drive and forward and reverse drive
✓ Powered by a 3/4 peak horsepower brush motor that offers 208 RPM

Efficiently clean large surface areas with the Global Industrial™ Auto Floor Scrubber with Traction Drive. This automatic scrubber offers superior cleaning for heavily soiled areas and is constructed with rotationally molded polyethylene housing that is corrosion- and impact-resistant for longevity. This self-propelled Floor Scrubber with Traction Drive offers seamless forward and backward operation, controlled via a convenient switch. This design feature eliminates the need for manual pushing of the machine, significantly reducing operator fatigue. Featuring large-capacity solution and recovery tanks for low maintenance and a heavy-duty cast aluminum squeegee, this unit includes two 12V batteries with 4.5 hours of run time per charge. Its battery charger is powered by the Airvolt® battery management system technology for optimal charging with a digital controller for a longer run time. Limited 1-Year Warranty.

  • 26" cleaning path
  • Exclusive soft start technology extends the life of the floor scrubber
  • Includes a heavy-duty cast aluminum parabolic squeegee, blades and pad driver
  • 18.5-gallon solution and 21-gallon recovery tanks
  • Scrub brush and floor pads sold separately
  • PRICE
    $6,835.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length54-1/2 in
    Width28-1/4 in
    Height41-1/4 in
    Weight425 lbs
    Water Lift113 in
    Cleaning Width26 in
    Pad Pressure88 lbs
    Squeegee Width30 in

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity18.5 gal
    Cleaning Capacity33,368 ft²/hr
    Power SourceBattery
    Wattage2x400 Brush / 390 Vacuum Motor W
    MaterialPlastic
    Manufacturers Part Number641265
    Recovery Tank Capacity21 gal
    Battery Run Time3.5 hr
    Speed2.8 mph
    BrandGlobal Industrial
    Battery Type12 V, 115 Ah (2)
    TypeWalk-Behind Automatic Battery Floor Scrubber
    Vacuum Motor0.5 HP
    ColorBlue
    Drive SystemTraction Drive
    Number of Batteries2
    Batteries12V, 115 Ah (2)
    Decibels70
    Brush Motor RPM208 rpm

    Compliance & Certifications

    CertificationsETL, cETL (For Charger)