Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987450

MPN #: 272955

Wesco® Trailer Stabilizing Jack 272955 40,000 Lb. Lift & 100,000 Lb. Static

Product Description
Height Adjustable for Leveling Trailers parked on uneven ground.

Jacks prevent upending of semi-trailers when disconnected from a truck during loading/unloading. Broad base plate helps prevents the trailer dollies from sinking into soft surfaces. High-strength steel construction. Can be used singularly or in pairs and helps meet OSHA Requirements 1910.178(k) (3).

Standard Jack features a ratchet with an ACME threaded screw to raise and lower the jack. 14" diameter x ½" thick base plate, 8" diameter top plate and 8" semi-pneumatic wheels for portability.

PRICE
$539.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height39-1/2 in
Raised Height51 in
Weight Capacity100000 lbs
Weight125 lbs
Lifting Capacity40000 lbs

Product Details

Assembly RequiredNo
TypeStabilizing
ColorYellow
Wheel TypeSemi-Pneumatic
Adjustment TypeRatchet
Handle TypeSidewind
MaterialSteel
Manufacturers Part Number272955
BrandWesco