SCILOGEX Autoclavable Bottle 17400038, 2.5 Liter, 45mm Thread, Amber, Glass
Write a Review
|
Questions & Answers (0)
Product Description
SCILOGEX Autoclavable Bottle, 17400038, 2.5L, 45mm Thread, Amber, Glass
2.5 Liter Amber Autoclavable Bottle, 45mm thread.
For Use with Scilogex DispensMate Bottletop Dispensers.
2.5 Liter Amber Autoclavable Bottle, 45mm thread.
For Use with Scilogex DispensMate Bottletop Dispensers.
PRICE
$158.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9 in |
| Volume | 2500ml |
Product Details
| Type | Autoclavable Bottles |
| Volume mL | 2500ML |
| Color | Brown |
| For Use With | DispensMate Plus Bottletop Dispensers |
| Capacity | 2.5 L |
| Material | Borosilicate Glass |
| Package Quantity | 1 |
| Description | Autoclavable Bottle |
| Manufacturers Part Number | 17400038 |
| Brand | Scilogex |
Warranty
| Warranty | 3 yr |