Wheaton® 8 oz Amber Wide Mouth Packer Bottles, Vinyl Lined Caps, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Glass Bottles, 250mL or 8oz Amber, 45-400 Finish. (8 oz Bottle, Wide Mouth Packer, Type III Amber, PP/Poly Vinyl Liner) 8 oz Bottles, Wide Mouth Packer, Type III Amber, PP/Poly Vinyl Liner. Amber, USP Type III soda-lime glass Ideal for storage of light sensitive samples or dry powders Easy removal of contents White Polypropylene Poly-Vinyl Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$99.95
1
1
Ships in 29 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-11/16 in |
| Diameter | 66mm |
Product Details
| Neck Finish | 45-400 |
| Capacity | 250 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Wide Mouth Packer Bottles |
| Color | Brown |
| Manufacturers Part Number | W216942 |
| Cap Material | White Polypropylene |
| Brand | Wheaton |