Features:
- 10 Liter (2.6 Gallon) Capacity
- All components are FDA-grade polypropylene construction
- Steam autoclavable at 121°C (250°F); when autoclaving, do not engage cap threads
- 83 mm screw cap includes a built-in thermo-plastic elastomer washer for positive seal
- Molded-in bung accepts the easy-to-use spigot; located low on carboy for more complete drainage
- Available with or without spigot