- Threaded, 83mm knurled cap with gasket provides leak-proof shipping and storage
- Dual scale graduations: every 5 liters up to 15 liters and every ½ gallon up to 5 gallons
- Indented labeling area: 16 x 10.3cm (6¼ x 4")
- Maximum operating temperature 120°C (248°F); minimum operating temperature -50°C (-58°F)
Bel-Art Polyethylene Carboy with Handle and Screw Cap, 20 Liters (5 Galllons), 83mm Closure
Write a Review
|
Questions & Answers (0)
Product Description
Thick-walled, high-density polyethylene carboy has easy-grip handle for transporting.
PRICE
$205.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 11 in |
Product Details
| Capacity | 20 |
| Material | HDPE |
| Package Quantity | 1 |
| Color | Natural |
| Manufacturers Part Number | F10795-0000 |
| Closure | 83Mm |
| Brand | Bel-Art |