Accuris Instruments Pipetting Head For AutoMATE, 1-20 µL
Write a Review
|
Questions & Answers (0)
Product Description
The MP9600-20PH is a precision 96-channel, 20 µL pipetting head designed for the Accuris AutoMATE 96 automated liquid handling workstation. Optimized for low-volume applications, it delivers accurate and reproducible pipetting for PCR setup, qPCR, NGS library preparation, genotyping, and other molecular biology workflows. Compatible with Accuris 20 µL pipette tips, the MP9600-20PH provides reliable aspiration and dispensing while minimizing sample loss and cross-contamination. Its high precision and uniform performance make it ideal for laboratories requiring fast, consistent processing of 96 samples simultaneously.
PRICE
$10,909.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Pipetting Head |
| Packaging | Individually Wrapped |
| Capacity | 20µL |
| Material | Aluminum/Stainless Steel |
| Sterile | No |
| Volume Range | 1 - 20 µL |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | MP9600-20PH |
| Brand | Accuris Instruments |