Accuris Instruments AutoMATE Sterile Pipette Tips, 20µL Filtered, Low Retention, 2304/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The MP96-T20-LRFS pipette tips are designed specifically for the Accuris AutoMATE 96 and the MP9600-20PH pipetting head. These sterile, filtered, low-retention tips provide exceptional pipetting accuracy while protecting samples and pipetting components from aerosol contamination. The low-retention surface maximizes sample recovery, making them ideal for handling low-volume and precious samples used in PCR, qPCR, NGS library preparation, and other sensitive molecular biology applications. Supplied in a convenient 96-well rack format, the MP96-T20-LRFS tips ensure reliable tip loading, reproducible performance, and contamination-free liquid handling.
PRICE
$569.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Low Retention Tips |
| Packaging | Racked/Tray Packed |
| Capacity | 20µL |
| Material | Polypropylene |
| Sterile | Yes |
| Volume Range | 1 - 20 µL |
| Package Quantity | 2304 |
| Color | Clear |
| Manufacturers Part Number | MP96-T20-LRFS |
| Brand | Accuris Instruments |