BFT Automated Retractable Security Bollard, 7-5/8" Dia., Black
Write a Review
|
Questions & Answers (0)
Product Description
Electromechanical retractable bollard with automatic operation, painted finish in RAL7015. 230V electromechanical bollard with shaft diameter 194 mm and height 700 mm. Impact resistance 10000 J. Foundation box included. Color RAL 7015. Version with LED light cap.
PRICE
$3,315.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 27-1/2 in |
| Diameter | 7-5/8 in |
Product Details
| Type | Safety Bollard |
| Tape Color Family | White Reflective |
| Color | Black |
| Hardware Included | Yes |
| Includes | 33' of Wire, Foundation Box |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | P970089 00001 |
| Compatible Surface | Below Ground |
| Shape | Round |
| Brand | BFT |
Warranty
| Warranty | 2 yr |