BFT Fixed Crash-Rated Security Bollards with Lights, 10-3/4" Dia, Green
Write a Review
|
Questions & Answers (0)
Product Description
Fixed M30/K4 Crash-Rated bollard, painted finish RAL7015. Fixed anti-terrorism bollard, shaft height 800 mm and diameter 273 mm. Painted shaft version, RAL 7015. Flange not included. Cap with lights. High ramming resistance.
PRICE
$2,479.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 31-1/2 in |
| Diameter | 10-3/4 in |
Product Details
| Type | Safety Bollard |
| Tape Color Family | White Reflective |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | P970104 00002 |
| Compatible Surface | Below Ground |
| Shape | Round |
| Brand | BFT |
Warranty
| Warranty | 2 yr |